Beli harga bearing 6204 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- XAV Bearing (Laher)Deskripsi:XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Lubricant: Grease
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing: Shield on Both Sides
- Sealing Type: Non-Contact
- SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Type (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing: Shield on One Side
- Sealing Type: Non-Contact
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- TIMKEN Deep Groove Ball Bearing 6000 Series (Laher)Deskripsi:Deep groove ball bearings are available in a variety of sizes and are the most popular of the rolling bearings. This type of bearing supports radial load and a small degree of axial load in both directions simultaneously. Deep groove ball bearings are popular due to their versatility, affordability, and capability to run at high speeds.
Daftar Harga harga bearing 6204 Terbaru April 2026
| XAV Bearing (Laher) | Rp3.900 |
| NTN Deep Groove Ball Bearing 6200 Series (Laher) | Rp18.900 |
| NSK Deep Groove Ball Bearing MC3J Type (Laher) | Rp10.900 |
| ASB Deep Groove Ball Bearing 6000 Series (Laher) | Rp3.900 |
| SKF Laher | Rp17.900 |
| NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher) | Rp10.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher) | Rp28.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Type (Laher) | Rp29.900 |
| NTN Tapered Roller Bearing (Laher) | Rp54.900 |
| TIMKEN Deep Groove Ball Bearing 6000 Series (Laher) | Rp16.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/35P103209113-1.jpg)
/1bP102275047-2.jpg)
/2oP102822096-3.jpg)
/b0P102049396-6.jpg)

/33P102822111-5.jpg)
/czP104062467-2.jpg)
/dhP104062485-3.jpg)
/nvP101002859-3.jpg)
/P102049693-1.jpg)
/nrP101002855-2.jpg)
/P101002856-1.jpg)
/3vP102275139-2.jpg)
/P102049389-1.jpg)